SPARTEX 734594 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50


Galvanized steel solid-strip collar - w1

References
spartex:734594
rubix:241A7601
ean:3660338012983
Plain band clamp in galvanized steel - W1 Clamping range mm 50-70
brand logo
Technical specifications
TypePlain band
Clamping range, minimum50Ā mm
Clamping range, maximum70Ā mm
See all Specifications

Product details : SPARTEX 734594 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50


Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws .
Material: galvanized steel strip. .
Use: General Industry, mechanical environments Standard: DIN 3017.1

Technical specifications


Attributes
TypePlain band
Clamping range, minimum50Ā mm
Clamping range, maximum70Ā mm
Pack quantityOther
Width9Ā mm
MaterialW1 steel
Show UNSPSC/ECL@SS
Ā£ 68.14 excl. VAT
/ Each
Ā£ 81.77 incl. VAT
  • Sold out