Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Garden scraper
Garden scraper
Filter Options
CATEGORIES
Garden scraper (5)
Brand
Spartex
(1)
Spear & Jackson
(2)
Wolf-Garten
(2)
SEE MORE FILTERS
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
Exclusive brands
spartex:
845545
rubix:
209A8212
ean:
3660338080166
SPARTEX SCRAPER, WELDED BLADE WITHOUT HANDLE WIDTH 300MM 845545
Length
:
500 mm
Width
:
300 mm
Handle
:
Not included
£
25.17
excl. VAT
/
Each
In stock: Next day delivery
Add
wolf-garten:
FKM
rubix:
219A2051
ean:
4008423878257
WOLF GARTEN FKM MULTI-CHANGE GARDEN SCRAPER
Length
:
295 mm
Width
:
100 mm
£
12.99
excl. VAT
/
Each
In stock: Next day delivery
Add
wolf-garten:
KF2K
rubix:
219A2075
ean:
4009269272902
WOLF GARTEN KF2K SCRAPER
Length
:
270 mm
Width
:
70 mm
£
9.58
excl. VAT
/
Each
Usually arrives within 14 working days
Add
spear & jackson:
4057NB
rubix:
2003021
ean:
5012095060871
SPEAR & JACKSON ELEMENTS HAND WEEDER 4057NB
£
4.86
excl. VAT
/
Each
Usually arrives within 14 working days
Add
spear & jackson:
4601BT
rubix:
2008675
ean:
5011198080472
SPEAR & JACKSON HEAVY DUTY SINGLE EDGE SLASHER
£
48.96
excl. VAT
/
Each
Usually arrives within 14 working days
Add