Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Garden scraper
SPARTEX SCRAPER, WELDED BLADE WITHOUT HANDLE WIDTH 300MM 845545
SPARTEX SCRAPER, WELDED BLADE WITHOUT HANDLE WIDTH 300MM 845545
Scraper for formwork welded blade without handle
References
spartex:
845545
rubix:
209A8212
ean:
3660338080166
Technical specifications
Length
500
mm
Width
300
mm
Handle
Not included
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX SCRAPER, WELDED BLADE WITHOUT HANDLE WIDTH 300MM 845545
Welded blade.
Supplied without handle.
Compatible Spartex handle: 853861.
Made in France.
Scraper with welded blade without handle 300mm
Strengths
Made in France, Welded blade
Technical specifications
Attributes
Length
500
mm
Width
300
mm
Handle
Not included
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.17
excl. VAT
/
Each
£
30.20
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPEAR & JACKSON HEAVY DUTY SINGLE EDGE SLASHER
SPEAR & JACKSON ELEMENTS HAND WEEDER 4057NB
WOLF GARTEN FKM MULTI-CHANGE GARDEN SCRAPER
WOLF GARTEN KF2K SCRAPER
RICHARD CARTER 41 INCH SQUARE EYE ECONOMY MAUL HANDLE
SPARTEX 865628 PUNCTURE PROOF WHEEL DIAMETER MM 400
SPEAR & JACKSON NEVERBEND CARBON DIGGING FORK
WOLF GARTEN LJMZM015 MULTI-CHANGE SMALL RAKE & 15CM HANDLE
VIKAN 5601/4 LRGBLDLNGHNDLESHVL 56014
WOLF GARTEN EAM MULTI-CHANGE SEED SOWER
DRAPER 39669 FLEXIBLE PICK UP CLAW 610MM
WOLF GARTEN ZMI12 118CM ALUMINIUM HANDLE
SPEAR & JACKSON HEAVY DUTY SINGLE EDGE SLASHER
SPEAR & JACKSON NEVERBEND INSU TREADED CABLE LAYING SHOVEL
SPEAR & JACKSON ELEMENTS SOIL RAKE