WOLF GARTEN FKM MULTI-CHANGE GARDEN SCRAPER
Wolf garten fkm multi change garden scraper
See technical informationReferences
Wolf-Garten:71AAA021650
Rubix:219A2051
Manufacturer :FK-M
EAN:4008423878257
Product details : WOLF GARTEN FKM MULTI-CHANGE GARDEN SCRAPER
For removing weeds and moss from between paving. Sharp edge cuts weeds whilst hook removes debris
Technical specifications
Attributes
| Length | 295 mm |
|---|---|
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
- In stock: Next day delivery



