References
SMC:M-3G
Rubix:122A8784
Manufacturer :M-3G
EAN:3618035942287

Documents
Product details : SMC M-3G FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Gasket and plug for M/MS miniature fittings Available for series M3, M5 and MS5
Model: M-3G (Port Size M3X0.5, Gasket)
Model: M-3G (Port Size M3X0.5, Gasket)
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | 316 stainless steel |
| Profile | m-3 |
Show UNSPSC/ECL@SS
£ 0.15 excl. VAT
/ Each
£ 0.18 incl. VAT
- Delivery usually within ( 4 ) days