References
Festo:NPQH-D-Q14-Q10-P10
Rubix:116A1247
Manufacturer :578332
EAN:4052568060350

Technical specifications
| Material | body: chemically nickel-plated brass |
|---|---|
| Connection 1 | for tube (outside ø 14 mm) |
Documents
Product details : FESTO 578332 PLUG CONNECTOR NPQH-D-Q14-Q10-P10
Plug connector NPQH-D-Q14-Q10-P10 Size=Standard, Nominal size=9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 43,55 g |
|---|---|
| Material | body: chemically nickel-plated brass |
| Connection 1 | for tube (outside ø 14 mm) |
| Profile | straight fitting, push-pull principle |
| Connection 2 | for tube (outside ø 10 mm) |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 96.30 excl. VAT
/ 10 pieces
£ 115.56 incl. VAT
- Delivery usually within ( 2 ) days