References
BIL Castors & Wheels:BZGCS100CRBJ
Rubix:377A4005
Product details : GATE CASTOR SWIVEL 75KG 377A4005
Zinc Plated Fabricated Steel Swivel Gate Castor
Spring Loaded
Side Plate Fixing
100mm Black Elastic Rubber Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Spring Compression Starts At 20kg Compression At 75kg Is Approx 48mm
Spring Loaded
Side Plate Fixing
100mm Black Elastic Rubber Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Spring Compression Starts At 20kg Compression At 75kg Is Approx 48mm
Technical specifications
Attributes
| Load capacity | 75 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 92.94 excl. VAT
/ Each
£ 111.53 incl. VAT
- Usually arrives within 14 working days

