References
BIL Castors & Wheels:BZEH100NYBJFPSWB
Rubix:377A4012
Product details : NYLON SWIVEL PLATE BRAKED 100MM 250KG
Pressed Steel Braked Swivel Castor
Top Plate Fixing
100mm White Nylon Wheel
Ball Journal Bearing With Retaining Cap Thread Guard
Top Plate Fixing
100mm White Nylon Wheel
Ball Journal Bearing With Retaining Cap Thread Guard
Technical specifications
Attributes
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 74.70 excl. VAT
/ Each
£ 89.64 incl. VAT
- Usually arrives within 14 working days

