CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G3/4 X 14 864945
Gaz tap - spiral flute - hss 3% vanadium - multi-material
See technical informationSee documentsReferences
GISS Cutline:864945
Rubix:864945
EAN:3660338193835




Technical specifications
| Threading | g3/4 |
|---|---|
| Threading diameter | 26.441 mm |
| Type | british blind bores |
Documents
Product details : CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G3/4 X 14 864945
Gaz tap - spiral flute - hss 3% vanadium - multi-material GAZ thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | g3/4 |
|---|---|
| Threading diameter | 26.441 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 24.5 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Thread depth | 28 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 14 |
| Tolerance | iso229 |
Show UNSPSC/ECL@SS
£ 146.67 excl. VAT
/ Each
£ 176.00 incl. VAT
- Usually arrives within 14 working days