Machine thread-cutters E545
Threading diameter | 4 mm |
---|---|
Input | 5 |
Total length | 58 mm |
Threading diameter | 4 mm |
---|---|
Input | 5 |
Total length | 58 mm |
Body material | HSS |
Type | British through-bores |
With cooling spray | No |
Drilling diameter | 5 mm |
Square drive adapter | 5 mm |
Coating | Steam tempered |
Usually arrives within 14 working days