CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 4 - 48 867027
Unf tap - spiral flute- hsse 3% vanadium - multi-material
See technical informationSee documentsReferences
GISS Cutline:867027
Rubix:867027
EAN:3660338210648




Technical specifications
| Threading | 4 48 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 4 - 48 867027
UNF thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | 4 48 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | 4 |
| No. of threads per inch | 40 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 29.92 excl. VAT
/ Each
£ 35.90 incl. VAT
- Usually arrives within 14 working days