References
Polyco Healthline:GD13-L
Rubix:2585329
Manufacturer :GD13-L
EAN:05024951012467

Product details : POLYCO GD13 SHIELD VINYL P'FREE DISPOSABLE GLOVES BLUE SIZE L BX100
Blue vinyl powder free disposable glove. Latex free: reducing the risk of hypersensitivity and allergic reactions. Powder Free: Reduces the risk of product contamination.
Smooth finish. Blue glove: Offering traceability for the food industry. Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact.
Smooth finish. Blue glove: Offering traceability for the food industry. Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact.
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | pvc |
| Food contact | yes |
| Thickness | 0.07 mm |
| Material | vinyl |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- Usually arrives within 14 working days
