ANSELL MICROFLEX 63-864 DISPOSABLE EU FA LATEX GLOVES S 6.5-7 PK100
MICROFLEX 63-864
See technical informationSee documentsReferences
Ansell:63-864-7
Rubix:247A2096
Manufacturer :63864070
EAN:10076490458994

Documents
Product details : ANSELL MICROFLEX 63-864 DISPOSABLE EU FA LATEX GLOVES S 6.5-7 PK100
This rugged, durable latex glove has a unique design with thicker fingertips, to prevent snags, rips and tears. With its secure grip, Microflex® 63-864 stands up to challenging jobs such as working with oily machinery.
Caution: This product contains natural rubber latex (latex) which may cause allergic reactions in some users. Safe use of this glove by or on latex sensitized individuals has not been established.
Dependable protection with a reliable grip.
Strengths
- Enhanced finger thickness, for extra protection in rugged environments
- Textured fingertips for a more secure, confident grip when handling slippery and oily objects
- Double chlorinated for easy donning and a comfortable feel
- Excellent protection for automotive aftermarket work
Applications
Automotive|Automotive Aftermarket|Life Sciences|Machinery and Equipment
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Size | 06,5/07 |
| Length | 245 mm |
| Colour | natural |
| Main material | latex |
| Food contact | yes |
| Packaging | 100 gloves per dispenser, 10 dispensers per outer carton (1 000 gloves per carton). |
| Thickness | 0.16 mm |
| Material | natural rubber latex |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
- Usually arrives within 14 working days