ANSELL TOUCHNTUFF 69-318 DISPOSABLE LATEX GLOVES L 8.5-9 PK100

TouchNTuff 69318

See technical information
References
Ansell:69-318 8.5-9 L
Rubix:117A6029
Manufacturer :69318090
EAN:10076490456549
ANSELL Glovess TOUCH N TUFF 69-318 LATEX MT 8,5-9 (100 PR)
Technical specifications
Size9
Length240 mm
Colournatural
See all Specifications

Product details : ANSELL TOUCHNTUFF 69-318 DISPOSABLE LATEX GLOVES L 8.5-9 PK100


TouchNTuff®  69-318 is a lightweight latex glove that offers textured fingers and superior tactile sensitivity for easy handling of small objects and delicate instruments.
Designed for comfort, tactility and gripping delicate instruments.

Strengths

  • Soft, elastic latex material provides exceptional comfort
  • Thin, lightweight design for enhanced tactile sensitivity
  • Textured fingers enable easier handling of small objects and delicate tools
  • Complies with FDA food handling requirements
  • Also available in vend pack (except EMEA)

Applications

Life Sciences|Food Processing|Chemical

Technical specifications


Attributes
Logistic Weight6 g
Size9
Length240 mm
Colournatural
Main materiallatex
Food contactyes
Packaging100 gloves per dispenser, 10 dispensers per case (1000 gloves per case)
Thickness0.12 mm
Materialnatural rubber latex
Powderedno
Category3
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)