TRAFFIGLOV TD06 X-DURA GRIP NITRILE DISPOSABLE GLOVES BLUE S BOX50
TD06 X-DURA GRIP
See technical informationSee documentsReferences
TraffiGlove:TD06-S
Rubix:248A9072
Manufacturer :TD06-S
EAN:5055681054885

Documents
Product details : TRAFFIGLOV TD06 X-DURA GRIP NITRILE DISPOSABLE GLOVES BLUE S BOX50
The TD06 is a specialised blue nitrile glove that provides excellent grip and protection while working in oily or humid environments. The diamond textured surface allows excellent grip while enabling air circulation reducing hand sweating and fatigue. Approved for food contact and chemical resistance, it is an ideal glove for many applications.
Any questions? We're passionate about every worker selecting the right glove for their task. Get in touch with a Traffi Hand Specialist today and we can help choose the correct cut level and glove style for your specific needs.
Any questions? We're passionate about every worker selecting the right glove for their task. Get in touch with a Traffi Hand Specialist today and we can help choose the correct cut level and glove style for your specific needs.
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 50 pieces per box; 10 boxes per case |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Usually arrives within 14 working days
