ANSELL MICROFLEX 92-134 DISPOSABLE NITRILE GLOVES 2XL 10.5-11 PK90
MICROFLEX 92-134
See technical informationSee documentsReferences
Ansell:92-134 10.5-11
Rubix:242A8273
Manufacturer :92134110
EAN:10076490627222

Documents
Product details : ANSELL MICROFLEX 92-134 DISPOSABLE NITRILE GLOVES 2XL 10.5-11 PK90
The MICROFLEX™ 92-134 disposable nitrile examination glove offers tactility and comfortable protection across numerous applications. The lightweight, soft and stretchy nitrile formulation offers a comfortable fit and feel with the tactile sensitivity needed for fine motor control. Designed with textured fingertips for secure handling of tools and materials.
Offers tactility and comfortable protection across numerous applications.
Strengths
- Made of a soft nitrile formulation for comfortable fit and feel
- Lightweight construction for tactile sensitivity and fine motor control
- Designed for a broad range of applications across all industries
- Textured on the fingertips for secure handling of tools and materials
Applications
Healthcare|Maintenance|Food processing & services|Janitorial and cleaning|Light assembly tasks|Laboratory Maintenance & Clean-Up
Technical specifications
Attributes
| Size | 10,5/11 |
|---|---|
| Length | 240 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | case=900 pieces/10 dispensers/boxes; dispenser/box=90 pieces |
| Thickness | 0.11 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- In stock: Next day delivery