MECALINE RK1000M4X40 EUROPEAN STANDARD GEAR RACK MODULE 4 X 40 1000MM
GEAR RACK
See technical informationSee documentsReferences
Mecaline:RK1000M4X40
Rubix:256A4953
Manufacturer :895501
EAN:3660338478413
Documents
Product details : MECALINE RK1000M4X40 EUROPEAN STANDARD GEAR RACK MODULE 4 X 40 1000MM
European Standard Gear Rack - Pressure Angle 20°
Module 4x40 x 1000mm
Strengths
Suitable for continous mounting
Applications
Rack & Pinion drives
Technical specifications
Attributes
| Module | 4 mm |
|---|---|
| Length | 1000 mm |
| Material | c45 steel |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Usually arrives within 14 working days

