SMSR POWER PLUS GEARBOX SIZE D 20:1 RATIO ALTERNATE PARALLEL BORE 55MM
Gearbox
See technical informationReferences
Fenner:116D2002
Rubix:406A1291
Manufacturer :116D2002


Technical specifications
| Mounting typ | shaft-mounted speed reducer (smsr) with hollow shaft (parallel bore) - cast-iron housing |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE D 20:1 RATIO ALTERNATE PARALLEL BORE 55MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size D - 20:1 ratio Alternate Parallel Bore Ø55mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted speed reducer (smsr) with hollow shaft (parallel bore) - cast-iron housing |
|---|---|
| Weight | 22000 kg |
| Input | cylindrical input shaft ø22 mm |
| Shaft Height | 282 mm |
| Exit diameter | 55 mm |
| Auth. torque | 812 N.m |
Show UNSPSC/ECL@SS
£ 1,779.93 excl. VAT
/ Each
£ 2,135.92 incl. VAT
- Delivery usually within ( 2 ) days