SMSR POWER PLUS GEARBOX SIZE G 20:1 RATIO STANDARD PARALLEL BORE 75MM
Gearbox
See technical informationReferences
Fenner:116G2001
Rubix:406A1313
Manufacturer :116G2001


Technical specifications
| Mounting typ | shaft-mounted speed reducer (smsr, hollow shaft) |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE G 20:1 RATIO STANDARD PARALLEL BORE 75MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size G - 20:1 ratio Standard Parallel Bore Ø75mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted speed reducer (smsr, hollow shaft) |
|---|---|
| Weight | 69000 kg |
| Input | input shaft ø32 |
| Exit diameter | 75 mm |
| Auth. torque | 3235 N.m |
Show UNSPSC/ECL@SS
£ 3,851.55 excl. VAT
/ Each
£ 4,621.86 incl. VAT
- Delivery usually within ( 2 ) days