BASE B0186 GELDOF S3 SRC SHOES BROWN/BLACK EU41 UK7
GELDOF B0186 S3 series shoe
See technical informationReferences
Base Protection:CA-B0186-PWB-41
Rubix:389A0583
Manufacturer :CA-B0186-PWB 41
EAN:8034003181215

Product details : BASE B0186 GELDOF S3 SRC SHOES BROWN/BLACK EU41 UK7
These shoes feature a protective steel toe cap and a non-metallic Fresh'n Flex anti-perforation insert. They are abrasion-resistant and provide effective protection for your feet in accordance with ISO standards 20345 and 12568. The upper is made of greased, water-repellent leather, protecting you from moisture and water splashes. So you stay dry and comfortable all day long.
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 66.94 excl. VAT
/ Each
£ 80.33 incl. VAT
- Usually arrives within 14 working days
