SKYTEC SKY904 TRIGATA CUT B PROTECTION GLOVES BLUE 10/XL
General Handling Gloves
See technical informationSee documentsReferences
Skytec:SKY904
Rubix:80350537
EAN:5060855888258




Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : SKYTEC SKY904 TRIGATA CUT B PROTECTION GLOVES BLUE 10/XL
A palm-dipped, lightweight glove offering level B cut resistance (EN 388:2016). The thin PU coating allows a secure grip in dry and light oily handling conditions. Ideal for precision handling when protecting against cuts.
Strengths
•Secure grip in dry and light oily handling environments
Extremely hardwearing
Soft and breathable liner
Elasticated knitted wrist provides a secure and comfortable fit
Excellent dexterity
Extremely hardwearing
Soft and breathable liner
Elasticated knitted wrist provides a secure and comfortable fit
Excellent dexterity
Applications
Aerospace;Automotive;Construction;Engineering;Glass;Logistics;Manufacturing;Municipal services;Packaging;Utilities;Warehousing & distribution;Waste management
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | hppe |
| ESD | no |
| Packaging | 10 pairs bag;120 pairs case |
| Material | hppe/nylon;polyurethane |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- In stock: Next day delivery