General Purpose Dry Gauge
Connecting diameter | 1/8 '' |
---|
Standard pneumatic / air gauge.
Black enameled steel case.
Push fit plastic window.
Brass/bronze wetted parts.
Accuracy ±2.5% of full range.
Standard pneumatic / air gauge.
Black enameled steel case.
Push fit plastic window.
Brass/bronze wetted parts.
Accuracy ±2.5% of full range.
Connecting diameter | 1/8 '' |
---|---|
Outer diameter | 40 mm |
Usually arrives within 14 working days