WIKA 9022040 213.53.063 100 BAR G1/4B LOWER MOUNT


Pressure gauge 063 mm 0-100 bar G1/4 inch and Gly. Rf.

References
wika:9022040
rubix:268A1345
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure100 bar
Connecting diameterG 1/4 BSP ''
See all Specifications

Product details : WIKA 9022040 213.53.063 100 BAR G1/4B LOWER MOUNT


Wika manometer Stainless Steel 213 -63-G1/4oa 0-100 GLYC
Pressure gauge with Bourdon tube type 111.11, welding technology design EN 562. Applications: +For devices and systems for welding, cutting, and related processes. Performance characteristics: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated bursting element for maximum safety. +Reliable and economical

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure100 bar
Connecting diameterG 1/4 BSP ''
Outer diameter63 mm
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
  • Usually arrives within 14 working days