SKF LUBRICANT - LGEP2/18


High-Load Extreme Pressure Bearing Grease

References
skf:LGEP 2/18
rubix:1275869
ean:7316571218663
brand logo
brand logo
Technical specifications
CompositionLithium
PackagingPail
See all Specifications

Product details : SKF LUBRICANT - LGEP2/18


A mineral oil based, lithium soap thickened grease with extreme pressure additives. This grease provides good lubrication in general applications subjected to harsh conditions and vibrations.

Strengths

Excellent mechanical stability
-Extremely good anticorrosion properties
-Excellent EP performance

Applications

Grease for a wide range of extreme pressure applications: industry and automotive. For paper and cellulose machines, jaw crushers, traction motors for rail vehicles and garage valves. Operating temperatures: - 20°C to + 110°C.

Technical specifications


Attributes
CompositionLithium
PackagingPail
Min. temperature-20 °C
Max. temperature110 °C
Viscosity at 40°C200 mm²/s
NLGI class2
Show UNSPSC/ECL@SS
£ 351.22 excl. VAT
/ Each
£ 421.46 incl. VAT
  • Usually arrives within 14 working days