Bearing Grease
Composition | Lithium complex soap (type of thickener); mineral oil (type of base oil) |
---|---|
Packaging | 400 g tin |
Logistic Weight | 450 g |
---|---|
Composition | Lithium complex soap (type of thickener); mineral oil (type of base oil) |
Packaging | 400 g tin |
Min. temperature | -20 °C |
Max. temperature | 140 °C |
speed factor | 500000 mm/min |
Viscosity at 40°C | 160 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days