Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
SPARTEX GI521H SACK TRUCK - CUSHION 445 X 480 X 1135 BLUE
SPARTEX GI521H SACK TRUCK - CUSHION 445 X 480 X 1135 BLUE
Steel Sack Trucks
References
spartex:
UK-GI521H
rubix:
239A9192
Technical specifications
Material
Steel
Load capacity
150
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX GI521H SACK TRUCK - CUSHION 445 X 480 X 1135 BLUE
Lightweight
200mm rubber wheels
Hardwearing finish
Technical specifications
Attributes
Material
Steel
Load capacity
150
kg
Width
480
mm
Height
1135
mm
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.16
excl. VAT
/
Each
£
128.59
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
GPC TT2000Y PLATFORM TRUCK 2000L X 1000W 2000KG LOAD CAPACITY
SPARTEX PI803H PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES
GPC GI043Y LARGE SUPER COMPACT FOLDING TRUCK 200KG LOAD CAPACITY
NT501M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 400MM CUSHION
ROEBUCK BH/SMC1 SUPER COMPACT SACK TRUCK
GPC HT895P HD INDL TRAILER - 5000KG PLYWOOD POLY TYRES BLUE
GPC ET709A FRICTION PARKING BRAKE TO SUIT NT TRUCKS BLUE
SPARTEX PI836H PLATFORM TRUCK - 1200 X 800 - 2 VENEER SIDES
GPC KT831H HEAVY DUTY TRAY TROLLEY
GPC GI919Y FOLDING PLATFORM TROLLEY
GPC ALUMINIUM SACK TRUCK 11KG G1998P
GPC SW491Y CHROME WIRE MESH TROLLEY - 4 BASKET SHELVES 910 X 460 1750
GPC SK104Z TILTING SKIP 1000 LITRE (STATIC) BLUE
SPARTEX TI596R GEN. PURPOSE TRUCK PLYWOOD BASE - 1500X750X360 - PUNCTU
GPC 3TIERW-SHOPTROLLEY WI203Y