Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE BT40 PRECISION ER COLLET CHUCK ER16 - 75L 847088
CUTLINE BT40 PRECISION ER COLLET CHUCK ER16 - 75L 847088
Ghp precision collect chuck mas/bt er
References
giss cutline:
847088
rubix:
847088
ean:
3660338084775
Technical specifications
Type of attachment
BT40
Pincer/pliers
ER 16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE BT40 PRECISION ER COLLET CHUCK ER16 - 75L 847088
Technical specifications
Attributes
Type of attachment
BT40
Pincer/pliers
ER 16
Diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.38
excl. VAT
/
Each
£
161.26
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK A1B14-40 40 070 ISO 7388-1 TO ER COLLET CHUCK 5721865
SANDVIK A2B14-40 20 070 5721843
SANDVIK 392.55514-4040070 6078806
OMEGAPROD OM31641 BT40 ER16 MINI 160 AD/B G2.525000
SANDVIK 392.55514-3016050 COROMANT CAPTO 6228997
SANDVIK 393.14-25 20 170A CYLINDRICAL SHANK TO ER COLLET CHUCK 5760496
SANDVIK A393.14-1316182 SOLID HOLDING TOOL 5722943
SANDVIK A392.54514-4040075 COROMANT CAPTO 6078829
SANDVIK A2B14-5020070 SOLID HOLDING TOOL 5721815
OMEGAPROD OM31996 HSK63A ER16 MINI 160
SANDVIK 393.14-20 16 155 CYLINDRICAL SHANK TO ER COLLET CHUCK 5760467
SANDVIK A1B14-40 25 070 5721861
SANDVIK A214-3032070 SOLID HOLDING TOOL 7559474
SANDVIK A1B14-5020160 SOLID HOLDING TOOL 8297044
CUTLINE BT40 PRECISION ER COLLET CHUCK ER25 - 75L 847089