MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY XL
Gilet Grimsby orange/dark navy
See technical informationReferences
Mascot:15565-249-14010-XL
Rubix:385A4826
EAN:5711074347438

Product details : MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY XL
Chest pockets with zip. Effective insulation properties through an inner polyester wadding. Loops to hold a headset cord. Breathable, windproof and water-repellent. High collar
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Colour | orange |
| Size | xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | navy |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
