PORTWEST RT60YERXL CLASS 3 BREATHABLE JACKET YELLOW SIZE XL


PORTWEST RT60 CLASS 3 BREATHABLE JACKET YELLOW

References
portwest:RT60YERXL
rubix:2590110
ean:5036108248704
brand logo
brand logo
Technical specifications
ColourYellow
SizeXL
Class EN204713
See all Specifications

Product details : PORTWEST RT60YERXL CLASS 3 BREATHABLE JACKET YELLOW SIZE XL


Premium lightweight jacket certified to the highest waterproof and breathable levels. The jacket offers unrivalled foul weather protection and wearer comfort. Hard wearing, functional and packed full of features including a detachable concealed hood for easy storing, multiple pockets for ample storage, radio loop and mesh lined for optimum warmth and comfort.

Strengths

•CE certified
Waterproof and breathable with taped seams to prevent water penetration
Reflective tape for increased visibility
Lightweight and comfortable
4 pockets for ample storage
Concealed phone pocket
Deep storage pockets
Two-way zip for quick and easy access
Concealed detachable hood
Print access for corporate branding

Technical specifications


Attributes
ColourYellow
SizeXL
Class EN204713
Main materialPolyester
Grammage10000 g/m²
Material100% Polyester
Show UNSPSC/ECL@SS
£ 40.14 excl. VAT
/ Each
£ 48.17 incl. VAT
  • Usually arrives within 14 working days