Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL 3XL
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL 3XL
Fleece jacket Salzburg yellow
References
mascot:
05242-125-17-3XL
rubix:
378A6733
ean:
5707209368669
Technical specifications
Colour
yellow
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 05242 SALZBURG FLEECE JACKET HV YEL 3XL
Windproof lining. Zip right through. Chest pocket with vertical zip and easy access - suitable for mobile phone. Elastic at the cuffs. Adjustable elastic waist, adjusted from inside the pockets.
Technical specifications
Attributes
Logistic Weight
960
g
Colour
yellow
Size
3xl
Class EN20471
3
Main material
polyester
Grammage
250
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.33
excl. VAT
/
Each
£
114.40
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 2XL
MASCOT 07109 CAMETA JACKET HV ORG/NAVY L
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL M
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW S
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 3XL
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK YELLOW M/XL
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY 2XL
REGATTA TRA760 804 HV X-PRO 3LYR CL5 SOFTSHELL BLACK/YELLOW XL
GISS 860624 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) ORANGE/BLUE SIZE S
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY 3XL
HELLYHAN 77203_369-4XL ICU BRZ JACKET YELLOW/EBONY 4XL
MASCOT 15909 FORSTER JACKET HV RED/DANTH 4XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 3XL
PROGARM 9422 JACKET HV ORANGE 2XL