MASCOT 15509 OXFORD JACKET HV YEL/DNAVY L

Work jacket Oxford yellow/dark navy

See technical information
References
Mascot:15509-860-17010-L
Rubix:379A0028
EAN:5711074272303
Work jacket Oxford 15509-860-17010 / L
brand logo
Technical specifications
Colourblue
Sizel
Class EN204712
See all Specifications

Product details : MASCOT 15509 OXFORD JACKET HV YEL/DNAVY L


Teflon® finish makes the product dirt resistant and ensures high visibility. No seams on the top of the shoulders: prevents water from penetrating. The dark contrast is placed where the clothing is most exposed to dirt. Space for easy retroftting of a laundry chip. Additional reflectors located on the back provide extra visibility.
brand logo

Technical specifications


Attributes
Logistic Weight1140 g
Colourblue
Sizel
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 117.83 excl. VAT
/ Each
£ 141.40 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (7)