GISS 855067 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 6
GISS 855068 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X
See technical informationSee documentsReferences
Superseded Ref:6836373
GISS:855067
Rubix:200A3605
EAN:3660338105685




Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : GISS 855067 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 6
Standard : EN388
Glove, knitted seamless 100% polyamide/Spandex.
Gauge 15.
Coating with non-slip nitrile foam on the palms and the finger tips (aerated back of the hand), with elastic, over-sewn cuffs.
Packet of 12 pairs / Box of 120 pairs.
STRONG POINTS
Very good dexterity and working finesse.
Perfect ergonomy and excellent comfort
Glove, knitted seamless 100% polyamide/Spandex.
Gauge 15.
Coating with non-slip nitrile foam on the palms and the finger tips (aerated back of the hand), with elastic, over-sewn cuffs.
Packet of 12 pairs / Box of 120 pairs.
STRONG POINTS
Very good dexterity and working finesse.
Perfect ergonomy and excellent comfort
Strengths
Exceptional gripping of dry, damp or greasy parts.
Applications
• Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | polyester |
| ESD | no |
| Usage environment | oily or greasy |
| Colour | grey |
| Material | polyamide / spandex |
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
- In stock: Next day delivery