uvex unidur 6649 foam OR safety glove
Size | 7 |
---|---|
Coating | Elastomer |
Abrasion resistance level | 4 |
Size | 7 |
---|---|
Coating | Elastomer |
Abrasion resistance level | 4 |
Main material | Other |
Colour | Orange |
Secondary colour | Black |
Material | foam OR, foam NBR |
Usually arrives within 14 working days