SKYTEC SKY125 NINJA LITE MTP POLYURETHANE GLOVES BLUE 11/XXL


SKYTEC SKY12 MULTI PURPOSE GLOVES NINJA LITE

References
skytec:NINJA LITE 11/XXL
rubix:80126399
manufacturer :SKY125
ean:5061045251081
brand logo
brand logo
Technical specifications
Size2XL
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : SKYTEC SKY125 NINJA LITE MTP POLYURETHANE GLOVES BLUE 11/XXL


An ultra-lightweight glove, with exceptional flexibility and tactile touch for the most delicate of tasks. Maximum flexibility and movement for the most intricate of tasks. Breathable through front and back of the hand to reduce perspiration and skin irritation. Secure grip in wet, oily or dry environments

Technical specifications


Attributes
Size2XL
CoatingPolyurethane
Abrasion resistance level4
Main materialNylon
MaterialNylon
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
  • Usually arrives within 14 working days