GISS 880427 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 7
GISS 880428 G-NIT MAX CHEM GAUNTLET 4121X AKL
See technical informationSee documentsReferences
GISS:880427
Rubix:209A5483
EAN:3660338338342

Documents
Product details : GISS 880427 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 7
Nitrile coating on the entire glove, double coating in nitrile foam to ensure optimal grip in oily environment.
18 gauge.
Length 30 cm.
Pack of 6 pairs / Box of 72 pairs.
APPLICATIONS.
Handling of chemical products, paints, inks and adhesives.
Handling of greasy and oily objects.
STRONG POINTS.
Very good dexterity and tactile sensitivity.
18 gauge.
Length 30 cm.
Pack of 6 pairs / Box of 72 pairs.
APPLICATIONS.
Handling of chemical products, paints, inks and adhesives.
Handling of greasy and oily objects.
STRONG POINTS.
Very good dexterity and tactile sensitivity.
Strengths
• Very good dexterity and tactile sensitivity
Applications
• Handling of chemical products, paints, inks and adhesives
• Handling of greasy and oily objects
• Handling of greasy and oily objects
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 300 mm |
| Chemical protection value | akl |
| Main material | nitrile |
| ESD | no |
| Colour | black |
| Material | nitrile on polyamide support |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Usually arrives within 14 working days
