PORTWEST A835 CHEM 350 PVC DOUBLE DIPPED GAUNTLET GREEN XL

A835 - Double Dipped PVC Gauntlet 35cm

See technical information

References

Portwest:A835GNRXL
Rubix:2589097
EAN:5036108310920
brand logo
brand logo
brand logo

Technical specifications

Size10
Length350 mm
Main materialcotton
See all Specifications

Product details : PORTWEST A835 CHEM 350 PVC DOUBLE DIPPED GAUNTLET GREEN XL


Double dipped PVC gauntlet with sandy palm finish for enhanced grip. Jersey lined for extra wearer comfort. Chemical resistant gauntlet. Jersey lined for extra wearer comfort.
Standard : EN374-5 Virus, EN388_3121X, EN374-1 Type B JKL
Coating : PVC
brand logo
brand logo

Technical specifications


Attributes
Size10
Length350 mm
Main materialcotton
Colourgreen
Materialcotton
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
  • Usually arrives within 14 working days