POLYCO 37N PURA NITRILE FLOCKLINED GLOVES 4101X GRN SIZE 10 PK1

POLYCO 37N PURA NITRILE FLOCKLINED CHEMICAL GLOVE GREEN

See technical informationSee documents
References
Polyco Healthline:37N-10/XL
Rubix:272A2832
EAN:5010699547194
brand logo
Technical specifications
Size10
Length330 mm
Chemical protection valuea
See all Specifications
Documents

Product details : POLYCO 37N PURA NITRILE FLOCKLINED GLOVES 4101X GRN SIZE 10 PK1


Technical specifications


Attributes
Size10
Length330 mm
Chemical protection valuea
Main materialnitrile
Packaging144 pairs per case
Colourgreen
Thickness0.35 mm
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
  • Usually arrives within 14 working days