POLYCO GL888 NTRL LATEX P'FREE DISPOSABLE GLOVES NATURAL SIZE XL BX100
GL888 Latex PF™
See technical informationSee documentsReferences
Polyco Healthline:GL888-XL
Rubix:2020997
Manufacturer :GL8885
EAN:05010699834461

Documents
Product details : POLYCO GL888 NTRL LATEX P'FREE DISPOSABLE GLOVES NATURAL SIZE XL BX100
Natural latex powder free disposable glove. Offers protection against contamination, dirt and potential irritants in low risk situations. Provides maximum dexterity, sensitivity and comfort. Powder free, reducing the risk of product contamination. Made from natural latex. Textured finish for improved grip. AQL 4.0.
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 204 mm |
| Colour | white |
| Main material | latex |
| Food contact | no |
| Packaging | 100 gloves per dispenser; 10 dispensers per case (unit of issue: case 10 x 100 gloves). inner and outer pack dimensions listed on datasheet (varies by print). |
| Thickness | 0.12 mm |
| Material | latex |
| Powdered | no |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- In stock: Next day delivery
