TYCHEM 2000 C SLEEVE MODEL PS32LA YELLOW ONE SIZE
Tychem® C sleeves
See technical informationSee documentsReferences
Tychem:D13984632
Rubix:118A3437
EAN:5450208010885



Documents
Product details : TYCHEM 2000 C SLEEVE MODEL PS32LA YELLOW ONE SIZE
DuPont™ Tychem® C sleeve, model PS32LA. 50 cm long and with wide elastics at cuffs and upper arm. Available in yellow and in one size.
Strengths
Stitched and over-taped seams with barrier tape for protection and strength
Applications
Tychem® C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing.
Technical specifications
Attributes
| Size | one size |
|---|---|
| Length | 500 mm |
| Colour | yellow |
| Main material | nonwoven fabric |
| Food contact | no |
| Packaging | 50 per box |
| Thickness | 0.18 mm |
| Material | tyvek® substrate with a polymeric coating |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Usually arrives within 14 working days
