UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES XL BX50
Chemical Protection Glove
See technical informationSee documentsReferences
Uvex:60962-XL
Rubix:263A8622
EAN:4048612050255



Documents
Product details : UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES XL BX50
The uvex u-fit disposable safety glove excels thanks to its impressive mechanical resistance. It is flexible and robust, provides good protection against chemicals and splashes – and is perfect for cleaning work, laboratory work or the food industry.
Strengths
•For protection against many chemicals
Good grip
very high mechanical strength
Outstanding tactile feel
Silicone-free according to imprint test
Good grip
very high mechanical strength
Outstanding tactile feel
Silicone-free according to imprint test
Applications
Laboratories;Chemical Industrial;Precision assembly work;Painting work;Cleaning;Food Industrial
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 280 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | box of 45 (size xl) |
| Thickness | 0.2 mm |
| Material | nitrile rubber |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
- Usually arrives within 14 working days
