SKYTEC SKG00725GH TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE L BX100
Skytec TX725
See technical informationSee documentsReferences
Globus:TX725/L
Rubix:243A7917
Manufacturer :SKG00725GH
EAN:5060855887688

Documents
Product details : SKYTEC SKG00725GH TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE L BX100
High performance, powder-free, black, nitrile single-use glove with patented TRXON grip pattern technology. Provides outstanding grip performances and chemical protection.
Strengths
- High-quality nitrile, soft and durable
- Palm thickness 0.18mm (7mil), weight: 7.5g, size M
- High resistance to penetration and projections of many chemicals
- Patented TRXON grip pattern technology on both side offering outstanding grip properties in all conditions
- Powder-free, latex-free, non-sterile, AQL 1.5
- Chlorinated inside to offer increased comfort and reduce friction when donning
- Anti-static properties due to inherent anti-static properties of nitrile
- Lasts up to 5 times longer than regular single-use gloves in industrial applications
- Ambidextrous for easy and quick donning
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 240 mm |
| Colour | orange |
| Main material | nitrile |
| Food contact | yes |
| Thickness | 0.18 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 27.32 excl. VAT
/ Each
£ 32.78 incl. VAT
- Usually arrives within 14 working days
