POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100


GL895 Blue Nitrile PF™

References
polyco healthline:GL895-M
rubix:2020980
ean:05010699834638
brand logo
brand logo
brand logo
Technical specifications
Sizem
Main materialnitrile
Length240 mm
See all Specifications

Product details : POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100


Blue nitrile powder free disposable glove. Protects against contamination, dirt and potential irritants in low risk situations. Powder free, reducing the risk of product contamination. Textured fingertips for extra grip. AQL 4.0. Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact.
brand logo

Technical specifications


Attributes
Sizem
Main materialnitrile
Length240 mm
Packaging100
Thickness0.12 mm
Cuff stylerolled/beaded
Food contactyes
Colourblack
Category1
AQL (Acceptance Quality Limit)1.5
Materialnitrile
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
  • In stock: Next day delivery