GISS 861531 DISPOSABLE POLYTHENE GLOVE BLUE LONG 480MM PACK OF 100
Polyethylene glove
See technical informationSee documentsReferences
GISS:861531
Rubix:200A3741
EAN:3660338163074



Documents
Product details : GISS 861531 DISPOSABLE POLYTHENE GLOVE BLUE LONG 480MM PACK OF 100
Polyethylene gloves, available in standard transparent version (29 cm) or long, blue version (48 cm). Compatible with contact of foodstuffs
.
Standard transparent: bags of 100 gloves, cartons of 10000 bouffant gloves .
Long blue: bags of 100 gloves, cartons of 2500 gloves CE EPI cat. 1, food contact
Standard transparent: bags of 100 gloves, cartons of 10000 bouffant gloves .
Long blue: bags of 100 gloves, cartons of 2500 gloves CE EPI cat. 1, food contact
Strengths
Available in transparent standard or long blue versions
Technical specifications
Attributes
| Size | one size |
|---|---|
| Length | 480 mm |
| Colour | blue |
| Main material | hdpe |
| Food contact | yes |
| Material | polyethylene |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
- Usually arrives within 14 working days
