Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 833 DISPOSABLE GLOVE 7 S BX100
TEGERA 833 DISPOSABLE GLOVE 7 S BX100
Disposable glove TEGERA 833
References
tegera:
833-7
rubix:
386A1733
ean:
7392626061064
Technical specifications
Size
7
Main material
latex
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 833 DISPOSABLE GLOVE 7 S BX100
TEGERA® 833 , Disposable glove, 0,10 mm latex, non powder, Cat. III, approved for handling foodstuffs, for precision work
Technical specifications
Attributes
Size
7
Main material
latex
Length
240
mm
Thickness
0.1
mm
Food contact
no
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.12
excl. VAT
/
Each
£
25.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
3M 444SL OVERSLEEVE
POLYCO FNG100 FINITE NITRILE P'FREE DISPOSABLE GLOVES GRN SIZE S BX100
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE L BX100
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 9.5-10 PK100
AURELIA 98228 VIBRANT CREAM POWDER FREE LATEX GLOVES LARGE BOX OF 100
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 8.5-9 PK100
ANSELL 93-283 MICROFLEX POWDERFREE NITRILE GLOVES BLUE SIZE 7.5-8 BX50
GISS 844954 DISPOSABLE G-NITRILE POWDERFREE GLOVES BLU S11 PACK OF 100
ANSELL 63-864 MICROFLEX POWDERFREE D'CHL GLOVES NTRL SIZE 8.5-9 PK100
AURELIA 9889A6 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 100
ANSELL 92-600VP TOUCHNTUFF POWDERFRE AMIDXS GLOVES GRN SIZE 6.5-7 PK20
SKYTEC SKG00530EF TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN M BX100
GISS 895060 G-NITRILE PF DISPOSABLE GLOVES BLUE LARGE/9 PK100
TEGERA 825A DISPOSABLE GLOVE 7 S BX100
ANSELL 25-101 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 6.5-7 PK100