GLOVE SUN CUT PU C
Size | 10 |
---|---|
Cutting resistance level | C |
Main material | HDPE |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 4 |
ESD | No |
Coating | Polyurethane |
Type | Glove |
Material | PHD, nylon, polyester, Spandex and fiber glass |
In stock: Next day delivery