TEGERA® 577
Size | 9 |
---|---|
Cutting resistance level | C |
Main material | HPPE |
Size | 9 |
---|---|
Cutting resistance level | C |
Main material | HPPE |
Usage environment | Oily or greasy |
Abrasion resistance level | 2 |
Coating | Other |
Type | Glove |
Colour | Black |
Secondary colour | Grey |
Material | HPPE, Polyester, Stainless steel fibre yarn |
In stock: Next day delivery