TRAFFIGLOV TG6010 PU GLOVES GREEN 4X42F 12/3XL
TRAFFISAFE TG6010/10 CUT F PU GLOVES GREEN
See technical informationSee documentsReferences
TraffiGlove:TG6010/12
Rubix:239A5550
EAN:5055681019341

Documents
Product details : TRAFFIGLOV TG6010 PU GLOVES GREEN 4X42F 12/3XL
A comfortable and flexible seamless knitted glove with X-Dura PU palm dipped coating. Level F cut protection, the highest rating as per the new EN388:2016. For use in dry environments with high cut risk.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 12 |
| Cutting resistance level | x |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Usually arrives within 14 working days
