8815 INFINITY
Size | 7 |
---|---|
Cutting resistance level | F |
Main material | Nylon |
Size | 7 |
---|---|
Cutting resistance level | F |
Main material | Nylon |
Food contact | Yes |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Type | Glove |
Material | Nylon |
In stock: Next day delivery