ANSELL 38-612 ALPHATEC CHEMTEK BUTYL VITON GLOVES BLK SIZE 9


Glove

References
ansell:38-612-9
rubix:80371587
manufacturer :38612090
ean:0076490441227
brand logo
brand logo
Technical specifications
Size9
Length300 mm
Chemical protection valueBCFLSPT
See all Specifications

Product details : ANSELL 38-612 ALPHATEC CHEMTEK BUTYL VITON GLOVES BLK SIZE 9


Optimized protection: Featuring a 0. 3mm butyl-viton layer, these AlphaTec® 38-612 industrial gloves offer advanced chemical resistance, protecting against aliphatic, halogenated and aromatic hydrocarbons, as well as concentrated mineral acids. Advanced ergonomics: These hand protection gloves are designed with a naturally curved ergonomic shape, which enhances comfort, ensures dexterity, and makes donning and doffing easier. Improved comfort: Thanks to their soft feel, AlphaTec® 38-612 safety gloves are even more comfortable, facilitating sustained wear.

Strengths

•Heightened chemical resistance
Comfort, dexterity and flexibility
For protective gloves that are easy to don and wear

Applications

Automotive;Life Sciences;Chemical;Emergency Medical Services

Technical specifications


Attributes
Size9
Length300 mm
Chemical protection valueBCFLSPT
Main materialTextile
Packaging36 Pairs Carton
ColourBlack
Thickness0.3 mm
MaterialViton;Butyl Polymer
Show UNSPSC/ECL@SS
£ 118.37 excl. VAT
/ Each
£ 142.04 incl. VAT
  • Usually arrives within 14 working days