ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 9
AlphaTec 87029
See technical informationReferences
Ansell:87-029-09
Rubix:210A6802
Manufacturer :87029090
EAN:10076490443204



Product details : ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 9
- Good grip in both wet and dry environments due to the crinkle finish.
- Polyamide seamless liner - Wrinkle natural rubber latex coating on the hand, smooth coating on the cuff.
- AQL 1.5
Natural rubber glove with seamless nylon liner and anatomical shape with curved fingers.
Strengths
- Unique roughened finished with superb wet & dry grip performance
- 13 gauge seamless nylon liner
- High flexibility and excellent dexterity
- Compliant with FDA & EU food handling requirements
Applications
Maintenance of plant and machines|Seafood processing|Janitorial use|Chemical Handling
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 300 mm |
| Chemical protection value | aklmpt |
| Main material | latex |
| ESD | no |
| Colour | black |
| Thickness | 1.25 mm |
| Material | polyamide/natural rubber latex |
Show UNSPSC/ECL@SS
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
- Usually arrives within 14 working days